

OILITE
OILITE
TT1900
OILITE OILITE
Description
TT1900 SINTERED BRONZE THRUST WASHER
Thrust Washer; 1-3/8" Nominal Bore; 1-15/16" Nominal Outside Diameter; 1/8" Length Thru Bore; Oil Impregnated Sintered Bronze; Oilite Material
Part #
TT1900
BDI #
704937
Details
18.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/TT1900/p/704937
Your Price
$ 18.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.04
EAN
0029176757761
Product Group - BDI
B04264
Profile
Thrust Washer
Material Description
Oil Impregnated Sintered Bronze
Material
Oilite
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
7318.22.00.00
Noun
Washer
Keyword String
Thrust
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
029176757761
Long Description
Thrust Washer; 1-3/8" Nominal Bore; 1-15/16" Nominal Outside Diameter; 1/8" Length Thru Bore; Oil Impregnated Sintered Bronze; Oilite Material
Length Thru Bore
0.125 Inch | 3.175 Millimeter
Nominal Bore
1.375 Inch | 34.925 Millimeter
Nominal Outside Diameter
1.938 Inch | 49.225 Millimeter
Outside Diameter
1.94 Inch | 49.276 Millimeter
Bore
1.379 Inch | 35.027 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh