Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

63371500 Spherical bearing https://www.bdiexpress.com/medias/INDMEDXXXXXX-27360889-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3OTF8aW1hZ2UvanBlZ3xhREF6TDJoaU1DOHhNRFEzTXpjMU5EYzROemczTUM5SlRrUk5SVVJZV0ZoWVdGaGZNamN6TmpBNE9EbGZSRU5mTXpBd2VETXdNQzVxY0djfDE1MGFjMDkwMTc4NzIzODk1MDQ4ZjcwN2FlZTYxN2Q3MTAzODc5NjU3ZWM2Njg2MGE0MTk3M2E2NDYxMmYzNWE
27360889 Spherical Plain Bearings - Radial 

MADLER MADLER

63371500 Spherical bearing

Description

MADLER 63371500 Spherical bearing

Spherical Plain Bearing; 15MM Bore; 26MM Outside Diameter; 12MM Outside Width; 9MM Inside Width; Steel

Part #

63371500 Spherical bearing

BDI #
27360889

Details

Request A Price RSD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MADLER
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.043
Product Group - BDI
B04311
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Weight / LBS
0.05732
Product Detail
Spherical Plain Bearing
Product Specification
15MM Bore; 26MM Outside Diameter; 12MM Outside Width; 9MM Inside Width; Steel
Long Description
Spherical Plain Bearing; 15MM Bore; 26MM Outside Diameter; 12MM Outside Width; 9MM Inside Width; Steel