![GE180GS2RS](/medias/MFRIKOSPLBRG-GE-GS-2RS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI3MzR8aW1hZ2UvanBlZ3xhRGRtTDJoaFl5OHhNRGN3TURNME56QTRNRGN6TkM5TlJsSkpTMDlUVUV4Q1VrZGZSMFZmUjFOZk1sSlRYek13TUhnek1EQXVhbkJufDI4Yzc5YmQ2NmVjZWM1MDBkNzNhMWNmY2IyZWUzODVjYThjNzgxMGMwMDJjOWVlMmExNmFmYWJiMjVhOTFhMWE)
![GE180GS2RS](/medias/MFRIKOSPLBRG-GE-GS-2RS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI3MzR8aW1hZ2UvanBlZ3xhRGRtTDJoaFl5OHhNRGN3TURNME56QTRNRGN6TkM5TlJsSkpTMDlUVUV4Q1VrZGZSMFZmUjFOZk1sSlRYek13TUhnek1EQXVhbkJufDI4Yzc5YmQ2NmVjZWM1MDBkNzNhMWNmY2IyZWUzODVjYThjNzgxMGMwMDJjOWVlMmExNmFmYWJiMjVhOTFhMWE)
IKO
IKO
GE180GS2RS
IKO IKO
Description
GE 180GS 2RS SPHERICAL PLAIN BEARING ; 180MM ID X 290MM OD X 155MM W
Spherical Plain Bearing; 180MM Bore; 100MM Housing Width; 290MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 155MM Overall Width; Relubricatable
Part #
GE180GS2RS
BDI #
514688
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE180GS2RS/p/514688
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
34.628
EAN
4549557029929
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
2 Seals
Other Features
2 Piece
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.ikont.com
Weight / LBS
76.5004
Long Description
Spherical Plain Bearing; 180MM Bore; 100MM Housing Width; 290MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 155MM Overall Width; Relubricatable
Outside Diameter
11.417 Inch | 290 Millimeter
Overall Width
6.102 Inch | 155 Millimeter
Bore
7.087 Inch | 180 Millimeter
Housing Width
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh