INA
INA
GE60-FW-2RS-A
INA INA
Description
GE60-FW-2RS-A SPHERICAL PLAIN BRG ; NON-RETURNABLE
Spherical Plain Bearing; 60MM Bore; 40MM Housing Width; 105MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Teflon Liner; 2 Seals; 63MM Overall Width; Not Relubricatable
Part #
GE60-FW-2RS-A
BDI #
1173289
Details
1722.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE60-FW-2RS-A/p/1173289
Your Price
$ 1,722.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
1.868
EAN
4012802532104
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Teflon
Relubricatable
No
Enclosure
2 Seals
Other Features
2 Piece | Wide Inner Ring | Larger Tilt Angle
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GE60FW2RS
Weight / LBS
4.41
Long Description
Spherical Plain Bearing; 60MM Bore; 40MM Housing Width; 105MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Teflon Liner; 2 Seals; 63MM Overall Width; Not Relubricatable
Outside Diameter
4.134 Inch | 105 Millimeter
Housing Width
1.575 Inch | 40 Millimeter
Bore
2.362 Inch | 60 Millimeter
Overall Width
2.48 Inch | 63 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh