

AURORA BEARING
AURORA BEARING
HCOM-32T
AURORA BEARING AURORA BEARING
Description
HCOM-32T SPHERICAL BEARING
Spherical Plain Bearing; 2" Bore; 1-3/8" Housing Width; 3-1/2" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; Open; 1-3/4" Overall Width; Not Relubricatable
Part #
HCOM-32T
BDI #
20478085
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/HCOM-32T/p/20478085
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.005
EAN
0190029028052
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
No
Enclosure
Open
Other Features
2 Piece | Chrome Plated Ball
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.aurorabearing.com
Manufacturer Item Number
HCOM-32T
Weight / LBS
2.65
Long Description
Spherical Plain Bearing; 2" Bore; 1-3/8" Housing Width; 3-1/2" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; Open; 1-3/4" Overall Width; Not Relubricatable
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
3.5 Inch | 88.9 Millimeter
Overall Width
1.75 Inch | 44.45 Millimeter
Housing Width
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh