https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-IGUMID-RL-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM4MnxpbWFnZS9qcGVnfGFEZGlMMmhrTlM4eE1EYzJPVEV4Tnpnd05qWXlNaTlKVGtSWVdGaENVa2RZV0ZoZlUxQlFURjlKUjFWTlNVUmZVa3hmVDFCRlRsOHpNREI0TXpBd0xtcHdad3w3MDAwOWFlMjNkYzE4MWFmNDc3NzZiN2IyYmQwMGM1ZDYyMGZkODZlMjBhN2Q0ZTIwOWE1NmRhYmZmYzIzMzYx
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-IGUMID-RL-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM4MnxpbWFnZS9qcGVnfGFEZGlMMmhrTlM4eE1EYzJPVEV4Tnpnd05qWXlNaTlKVGtSWVdGaENVa2RZV0ZoZlUxQlFURjlKUjFWTlNVUmZVa3hmVDFCRlRsOHpNREI0TXpBd0xtcHdad3w3MDAwOWFlMjNkYzE4MWFmNDc3NzZiN2IyYmQwMGM1ZDYyMGZkODZlMjBhN2Q0ZTIwOWE1NmRhYmZmYzIzMzYx
IGUS
IGUS
KGLI-16
IGUS IGUS
Description
KGLI-16 SPHERICAL BEARING ; 1IN ID X 2.125IN OD X 1375IN W
Spherical Plain Bearing; 1" Bore; 2-1/8" Housing Width; 1-1/16" Outside Diameter; 1" Outer Width; Complete with Outer and Inner Ring; Self Aligning; Polymer Outer Member; Polymer Ball; Open; 1-3/8" Overall Width; Not Relubricatable
Part #
KGLI-16
BDI #
25816075
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/KGLI-16/p/25816075
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.45
Product Group - BDI
B04311
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.igus.com
Product Detail
Spherical Plain Bearing
Product Specification
1" Bore; 2-1/8" Housing Width; 1-1/16" Outside Diameter; 1" Outer Width; Complete with Outer and Inner Ring; Self Aligning; Polymer Outer Member; Polymer Ball; Open; 1-3/8" Overall Width; Not Relubricatable
Long Description
Spherical Plain Bearing; 1" Bore; 2-1/8" Housing Width; 1-1/16" Outside Diameter; 1" Outer Width; Complete with Outer and Inner Ring; Self Aligning; Polymer Outer Member; Polymer Ball; Open; 1-3/8" Overall Width; Not Relubricatable
