https://www.bdiexpress.com/medias/INDB-GBRGXXX-SPPL-LHSS-SS-STL-R-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5Mzl8aW1hZ2UvanBlZ3xhRGxqTDJoall5OHhNRGN6TVRNMU5UY3dNVEkzT0M5SlRrUkNMVWRDVWtkWVdGaGZVMUJRVEY5TVNGTlRYMU5UWDFOVVRGOVNYek13TUhnek1EQXVhbkJufGM1MWFmNGVkZjZiYWFjYThmYjcwMGM0MmQ5YzM4YjhhZDVkMTBlNTFhZDBiZjBiZGJiNTAyMDJhMDBjZWFkZjE
https://www.bdiexpress.com/medias/INDB-GBRGXXX-SPPL-LHSS-SS-STL-R-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5Mzl8aW1hZ2UvanBlZ3xhRGxqTDJoall5OHhNRGN6TVRNMU5UY3dNVEkzT0M5SlRrUkNMVWRDVWtkWVdGaGZVMUJRVEY5TVNGTlRYMU5UWDFOVVRGOVNYek13TUhnek1EQXVhbkJufGM1MWFmNGVkZjZiYWFjYThmYjcwMGM0MmQ5YzM4YjhhZDVkMTBlNTFhZDBiZjBiZGJiNTAyMDJhMDBjZWFkZjE
BOSTON GEAR
BOSTON GEAR
LHSS-9 OBSOLETE DO NOT USE 06/25
BOSTON GEAR BOSTON GEAR
Description
LHSS-9 OBSOLETE DO NOT USE 06/25 ; NON-RETURNABLE
Spherical Plain Bearing; 9/16" Bore; 0.437" Housing Width; 1-3/32" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Steel Ball; 0.562" Overall Width; Relubricatable
Part #
LHSS-9 OBSOLETE DO NOT USE 06/25
BDI #
170034
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/LHSS-9-OBSOLETE-DO-NOT-USE-06-25/p/170034
Your Price
Request A Price
BDIExpress
No Longer Available
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.036
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Stainless Steel
Material - Ball
Steel
Material - Liner
Not Available
Relubricatable
Yes
Enclosure
Open
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.bostongear.com
Weight / LBS
0.08
Long Description
Spherical Plain Bearing; 9/16" Bore; 0.437" Housing Width; 1-3/32" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Steel Ball; 0.562" Overall Width; Relubricatable
Outside Diameter
1.094 Inch | 27.788 Millimeter
Housing Width
0.437 Inch | 11.1 Millimeter
Overall Width
0.562 Inch | 14.275 Millimeter
Bore
0.563 Inch | 14.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

