QA1 PRECISION PROD
QA1 PRECISION PROD
MCOM14
QA1 PRECISION PROD QA1 PRECISION PROD
Description
MCOM14 SPHERICAL PLAIN BEARING ; 14MM BORE
Spherical Plain Bearing; 14MM Bore; 13.5MM Housing Width; 34MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 19MM Overall Width; Relubricatable
Part #
MCOM14
BDI #
750456

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/MCOM14/p/750456
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.11
EAN
0806990017215
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece | Chrome Plated Ball
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.qa1.net
Manufacturer Item Number
MCOM14
Weight / LBS
0.243
Long Description
Spherical Plain Bearing; 14MM Bore; 13.5MM Housing Width; 34MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 19MM Overall Width; Relubricatable
Bore
0.551 Inch | 14 Millimeter
Housing Width
0.531 Inch | 13.5 Millimeter
Outside Diameter
1.339 Inch | 34 Millimeter
Overall Width
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh