Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

OR-BVPB 366936 A https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-BVPB-STL-L-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE3NHxpbWFnZS9qcGVnfGFEWXlMMmd6WXk4eE1EYzJPVFUzTVRFeE9URXpOQzlKVGtSWVdGaENVa2RZV0ZoZlUxQlFURjlDVmxCQ1gxTlVURjlNWDA5UVJVNWZNekF3ZURNd01DNXFjR2N8ZWExNjVlNWJkYWM4N2JhODFmNGVlZGNlOGZmNmYwNWQxOTU4NTczZGEyZmQ2NzJkYzdkMGMxNDMyYjg4YTFjZA
1423260 Spherical Plain Bearings - Radial 

SKF SKF

OR-BVPB 366936 A

Description

OR-BVPB 366936 A

Spherical Plain Bearing; 35MM Bore; 17MM Housing Width; 52MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 17MM Overall Width; Not Relubricatable

Part #

OR-BVPB 366936 A

BDI #
1423260

Details

2115.0 RSD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price RSD 2,115.00 / each BDIExpress
QTY

Inventory

Total: 1

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.141
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.skf.com
Product Detail
Spherical Plain Bearing
Product Specification
35MM Bore; 17MM Housing Width; 52MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 17MM Overall Width; Not Relubricatable
Long Description
Spherical Plain Bearing; 35MM Bore; 17MM Housing Width; 52MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 17MM Overall Width; Not Relubricatable