

NTN
NTN
SAR1-20
NTN NTN
Description
SAR1-20 SPHERICAL PLAIN BEARING ; 20MM ID 35MM OD 16MM W
Spherical Plain Bearing; 20MM Bore; 35MM Outside Diameter; 16MM Inner Race Width; 12MM Outer Race Width; Open; Self Lubricating
Part #
SAR1-20
BDI #
1229144
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/SAR1-20/p/1229144
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.06
EAN
4547359179705
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword String
Plain Spherical Radial
Manufacturer URL
https://www.ntnglobal.com
Product Detail
Spherical Plain Bearing
Product Specification
20MM Bore; 35MM Outside Diameter; 16MM Inner Race Width; 12MM Outer Race Width; Open; Self Lubricating
Long Description
Spherical Plain Bearing; 20MM Bore; 35MM Outside Diameter; 16MM Inner Race Width; 12MM Outer Race Width; Open; Self Lubricating