https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-STL-STL-SBB-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMjZ8aW1hZ2UvanBlZ3xhRFJtTDJobU55ODVPREUxTURFNE5UTTJPVGt3TDBsT1JGaFlXRUpTUjFoWVdGOVRVRkJNWDFOVVRGOVRWRXhmVTBKQ1gwOVFSVTVmTXpBd2VETXdNQzVxY0djfDhlM2FhYzYzZDg5NmUzODVhMDVkZGFiZGY2YmExNWJhOTM5N2NiMTc4YTgxZDc4YmJkNWRlMDJlZjFiNjExZWM
IKO
IKO
SBB24
IKO IKO
Description
SBB24 SPHERICAL PLAIN BEAING
Spherical Plain Bearing; 1-1/2" Bore; 1-1/8" Housing Width; 2-7/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 1.312" Overall Width; Relubricatable
Part #
SBB24
BDI #
516569
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/SBB24/p/516569
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.42
EAN
4549557053528
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.93476
Long Description
Spherical Plain Bearing; 1-1/2" Bore; 1-1/8" Housing Width; 2-7/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 1.312" Overall Width; Relubricatable
Outside Diameter
2.438 Inch | 61.925 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Housing Width
1.125 Inch | 28.575 Millimeter
Overall Width
1.312 Inch | 33.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh