

NADELLA
NADELLA
BEF 10-20-501
NADELLA NADELLA
Description
BEF-10-20-501 ROD END BEARING ; 10MM BORE 10 X 1.5MM THRD
Spherical Plain Rod End Bearing; 10MM Bore; 28MM Outside Diameter; 10.5MM Housing Width; 14MM Ball Width; M10 Female Thread; Right Hand; Stainless Steel Ball; Stainless Steel Body
Part #
BEF 10-20-501
BDI #
25127183
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/BEF-10-20-501/p/25127183
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0
Product Group - BDI
B04286
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.nadella.com
Product Detail
Spherical Plain Rod End Bearing
Product Specification
10MM Bore; 28MM Outside Diameter; 10.5MM Housing Width; 14MM Ball Width; M10 Female Thread; Right Hand; Stainless Steel Ball; Stainless Steel Body
Long Description
Spherical Plain Rod End Bearing; 10MM Bore; 28MM Outside Diameter; 10.5MM Housing Width; 14MM Ball Width; M10 Female Thread; Right Hand; Stainless Steel Ball; Stainless Steel Body