

DURBAL
DURBAL
BRM 30-00-502
DURBAL DURBAL
Description
BRM 30-00-502
Spherical Plain Rod End Bearing; 30MM Bore; 25MM Housing Width; 37MM Ball Width; Male Stud Profile; M30 X 2 Thread; Left Hand Thread Direction; Double Row Ball Bearing; Steel Outer Member; Steel Ball; 2 Metal Shield Enclosure
Part #
BRM 30-00-502
BDI #
21556830
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/BRM-30-00-502/p/21556830
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.92
Product Group - BDI
L00124
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://en.durbal.de
Weight / LBS
2.03266
Product Detail
Spherical Plain Rod End Bearing
Product Specification
30MM Bore; 25MM Housing Width; 37MM Ball Width; Male Stud Profile; M30 X 2 Thread; Left Hand Thread Direction; Double Row Ball Bearing; Steel Outer Member; Steel Ball; 2 Metal Shield Enclosure
Long Description
Spherical Plain Rod End Bearing; 30MM Bore; 25MM Housing Width; 37MM Ball Width; Male Stud Profile; M30 X 2 Thread; Left Hand Thread Direction; Double Row Ball Bearing; Steel Outer Member; Steel Ball; 2 Metal Shield Enclosure