

25110926
Spherical Plain Bearings - Rod Ends
DURBAL
DURBAL
EF10 RH
DURBAL DURBAL
Description
EF10 RH ROD END BRG
Spherical Plain Rod End Bearing; 10MM Bore; 28MM Outside Diameter; 9MM Width; Heavy Duty; M10 X 1.25 Thread; Spherical Plain Direction; Forged Steel Body; Polyamide-PTFE-Fibreglass-Compound Race
Part #
EF10 RH
BDI #
25110926
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/EF10-RH/p/25110926
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0
Product Group - BDI
B04286
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://en.durbal.de
Product Detail
Spherical Plain Rod End Bearing
Product Specification
10MM Bore; 28MM Outside Diameter; 9MM Width; Heavy Duty; M10 X 1.25 Thread; Spherical Plain Direction; Forged Steel Body; Polyamide-PTFE-Fibreglass-Compound Race
Long Description
Spherical Plain Rod End Bearing; 10MM Bore; 28MM Outside Diameter; 9MM Width; Heavy Duty; M10 X 1.25 Thread; Spherical Plain Direction; Forged Steel Body; Polyamide-PTFE-Fibreglass-Compound Race