

INA
INA
GIHRK30-DO-B
INA INA
Description
GIHRK30-DO-B ROD END BEARING ; NON-RETURNABLE
Rod End Bearing; 30MM Bore; 28MM Housing Width; Female; M22 X 1.5; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 22MM Ball Width; Relubricatable; Open Enclosure
Part #
GIHRK30-DO-B
BDI #
1411550
Details
498.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/GIHRK30-DO-B/p/1411550
Your Price
$ 498.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.73
EAN
4012802525670
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M22 X 1.5
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece | Hydraulic Rod End | Short Internal Thread | With Thread Clamping Device
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GIHRK30DO
Weight / LBS
1.632
Long Description
Rod End Bearing; 30MM Bore; 28MM Housing Width; Female; M22 X 1.5; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 22MM Ball Width; Relubricatable; Open Enclosure
Bore
1.181 Inch | 30 Millimeter
Ball Width
0.866 Inch | 22 Millimeter
Housing Width
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh