Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HF-10G https://www.bdiexpress.com/medias/INDB-GBRGXXX-SPPL-RE-HF-G-FML-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0NTJ8aW1hZ2UvanBlZ3xhRFJqTDJnd01TOHhNRFkyTlRVd01ETTNOekV4T0M5SlRrUkNMVWRDVWtkWVdGaGZVMUJRVEY5U1JWOUlSbDlIWDBaTlRGOVNURjh6TURCNE16QXdMbXB3Wnd8MWRjNjRiMGNjNWNjNWZiZmNiMTRmZDdiNDZhNDkwYzAyMmRlYWY2MjNiOGYxODcwYTcyMTZiYzI1MzNkYzc4MQ
169875 Spherical Plain Bearings - Rod Ends 

BOSTON GEAR BOSTON GEAR

HF-10G

Description

HF-10G ROD END BEARING ; NON-RETURNABLE

Rod End Bearing; 5/8" Bore; 0.562" Housing Width; Female; 5/8-18 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 3/4" Ball Width; Relubricatable; Open Enclosure

Part #

48238

BDI #
169875

Details

376.55 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 376.55 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.192
EAN
0781711482384
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
5/8-18 UNF
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Available
Relubricatable
Yes
Enclosure
Open
Other Features
Oil Impregnated Sintered Bronze Insert | Precision | Corrosion Resistant
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
48238
Weight / LBS
0.48
Long Description
Rod End Bearing; 5/8" Bore; 0.562" Housing Width; Female; 5/8-18 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 3/4" Ball Width; Relubricatable; Open Enclosure
Bore
0.625 Inch | 15.875 Millimeter
Ball Width
0.75 Inch | 19.05 Millimeter
Housing Width
0.562 Inch | 14.275 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh