

BOSTON GEAR
BOSTON GEAR
HFX-6G
BOSTON GEAR BOSTON GEAR
Description
HFX-6G ROD END BEARING ; NON-RETURNABLE
Rod End Bearing; 3/8" Bore; 13/32" Housing Width; Female; 3/8-24 UNF; Right Hand; Spherical Plain Bearing; Steel Alloy Outer Member; Steel Ball; 1/2" Ball Width; Relubricatable; Open Enclosure
Part #
48325
BDI #
169956
Details
351.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/HFX-6G/p/169956
Your Price
$ 351.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.064
EAN
0781711483251
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
3/8-24 UNF
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel Alloy
Material - Ball
Steel
Material - Liner
Not Available
Relubricatable
Yes
Enclosure
Open
Other Features
Alloy Steel Insert | Extra Capacity | Corrosion Resistant
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
48325
Weight / LBS
0.15
Long Description
Rod End Bearing; 3/8" Bore; 13/32" Housing Width; Female; 3/8-24 UNF; Right Hand; Spherical Plain Bearing; Steel Alloy Outer Member; Steel Ball; 1/2" Ball Width; Relubricatable; Open Enclosure
Ball Width
0.5 Inch | 12.7 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Housing Width
0.406 Inch | 10.312 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh