15072356
Spherical Plain Bearings - Rod Ends
ASKUBAL
ASKUBAL
KI12DM12X1.25 GśŕWKA CIŇGNA
ASKUBAL ASKUBAL
Description
ASKUBAL KI12DM12X1.25 GśŕWKA CIŇGNA
Rod End Bearing; 12MM Bore; 12MM Housing Width; Female; M12 X 1.5; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel | PTFE Liner; 16MM Ball Width; Relubricatable; Open Enclosure
Part #
KI12DM12X1.25 GśŕWKA CIŇGNA
BDI #
15072356
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/KI12DM12X1-25-G%C5%9B%C5%95WKA-CI%C5%87GNA/p/15072356
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.05
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M12 X 1.5
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel | PTFE
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.askubal.de
Weight / LBS
0.23589
Long Description
Rod End Bearing; 12MM Bore; 12MM Housing Width; Female; M12 X 1.5; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel | PTFE Liner; 16MM Ball Width; Relubricatable; Open Enclosure
Housing Width
0.472 Inch | 12 Millimeter
Ball Width
0.63 Inch | 16 Millimeter
Bore
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh