THK
THK
NHS8TL
THK THK
Description
THK NHS8TL
Spherical Plain Rod End Bearing; 22MM Bore; 47MM Length; M8 X 1.25 Thread; 22MM Overall Width; Self-Lubricating Synthetic Resin Bush; Chromate Plated; Female Left Hand; No Lube
Part #
NHS8TL
BDI #
27356203
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/NHS8TL/p/27356203
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0
Product Group - BDI
B04286
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.thk.com
Weight / LBS
0.07937
Product Detail
Spherical Plain Rod End Bearing
Product Specification
22MM Bore; 47MM Length; M8 X 1.25 Thread; 22MM Overall Width; Self-Lubricating Synthetic Resin Bush; Chromate Plated; Female Left Hand; No Lube
Long Description
Spherical Plain Rod End Bearing; 22MM Bore; 47MM Length; M8 X 1.25 Thread; 22MM Overall Width; Self-Lubricating Synthetic Resin Bush; Chromate Plated; Female Left Hand; No Lube