27355940
Spherical Plain Bearings - Rod Ends
THK
THK
NOS10T
THK THK
Description
THK NOS10T
Spherical Plain Rod End Bearing; 26MM Bore; 61MM Length; M10 X 1.25 Thread; 14MM Overall Width; Self-Lubricating Synthetic Resin Bush; Chromate Plated; Fully Threaded; Male Right Hand; No Lube
Part #
NOS10T
BDI #
27355940
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/NOS10T/p/27355940
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0
Product Group - BDI
B04286
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.thk.com
Weight / LBS
0.11905
Product Detail
Spherical Plain Rod End Bearing
Product Specification
26MM Bore; 61MM Length; M10 X 1.25 Thread; 14MM Overall Width; Self-Lubricating Synthetic Resin Bush; Chromate Plated; Fully Threaded; Male Right Hand; No Lube
Long Description
Spherical Plain Rod End Bearing; 26MM Bore; 61MM Length; M10 X 1.25 Thread; 14MM Overall Width; Self-Lubricating Synthetic Resin Bush; Chromate Plated; Fully Threaded; Male Right Hand; No Lube


