Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PGAKR 10 X GśŕWKA CIŇGśA https://www.bdiexpress.com/medias/INDISKBRGXXX-SPPL-RE-PGAK-ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4NDV8aW1hZ2UvanBlZ3xhR0pqTDJneU1pODVOek00TmpBNU9UVXdOelV3TG1wd1p3fDg4MzQ1NTA4MmZhMmUyNDI4ZTNmMGIwZWZkYTQ4ZTgxNjg3MzNlYjY1ZmYyZjM2MzVhNWJhMWIyMzQxYWIwZjQ
15089529 Spherical Plain Bearings - Rod Ends 

ISKRA ISKRA

PGAKR 10 X GśŕWKA CIŇGśA

Description

ISKRA PGAKR 10 X GśŕWKA CIŇGśA

Rod End Bearing; 10MM Bore; 10.5MM Housing Width; Male; M10; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 14MM Ball Width; Not Relubricatable; Open Enclosure

Part #

PGAKR 10 X GśŕWKA CIŇGśA

BDI #
15089529

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ISKRA
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
M10
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Bronze
Relubricatable
No
Enclosure
Open
Other Features
Self Lubricating
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.iskra-zmils.com
Long Description
Rod End Bearing; 10MM Bore; 10.5MM Housing Width; Male; M10; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 14MM Ball Width; Not Relubricatable; Open Enclosure
Ball Width
0.551 Inch | 14 Millimeter
Bore
0.394 Inch | 10 Millimeter
Housing Width
0.413 Inch | 10.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh