IKO
IKO
PHS 14 LA
IKO IKO
Description
PHS 14 LA ROD END BEARING ; PILLOBALL WITH FEMALE THREAD
Rod End Bearing; 14MM Bore; 13.5MM Housing Width; Female; M14 X 2; Left Hand; Spherical Plain Bearing; Die Cast Zinc Alloy Outer Member; Steel Ball; Copper Liner; 19MM Ball Width; Relubricatable
Part #
PHS 14 LA
BDI #
23284410
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/PHS-14-LA/p/23284410
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.16
EAN
4549557048517
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M14 X 2
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Die Cast Zinc Alloy
Material - Ball
Steel
Material - Liner
Copper
Relubricatable
Yes
Other Features
Insert Type
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.352
Long Description
Rod End Bearing; 14MM Bore; 13.5MM Housing Width; Female; M14 X 2; Left Hand; Spherical Plain Bearing; Die Cast Zinc Alloy Outer Member; Steel Ball; Copper Liner; 19MM Ball Width; Relubricatable
Housing Width
0.531 Inch | 13.5 Millimeter
Ball Width
0.748 Inch | 19 Millimeter
Bore
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh