RBC BEARINGS
RBC BEARINGS
TF3
RBC BEARINGS RBC BEARINGS
Description
TF3 SPHERCO ROD END BEARING ; SPHERCO CARBON STEEL
Rod End Bearing; 0.19" Bore; 1/4" Housing Width; Female; 10-32 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Brass Liner; 0.312" Ball Width; Not Relubricatable; Open Enclosure
Part #
TF3
BDI #
796426
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/TF3/p/796426
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.45
EAN
0637400185879
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
10-32 UNF
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Brass
Relubricatable
No
Enclosure
Open
Other Features
4 Piece
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
TF3
Weight / LBS
0.03
Long Description
Rod End Bearing; 0.19" Bore; 1/4" Housing Width; Female; 10-32 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Brass Liner; 0.312" Ball Width; Not Relubricatable; Open Enclosure
Bore
0.19 Inch | 4.826 Millimeter
Ball Width
0.312 Inch | 7.925 Millimeter
Housing Width
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh