Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/ca/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 27SBT44
1329745 Spherical Plain Bearings - Thrust 

TIMKEN TIMKEN

27SBT44

Description

27SBT44 THRUST SPHERICAL PLAIN BEARING

Spherical Plain Bearing; Thrust; 2.75" Bore; 4.375" Outside Diameter; 1.7" Width

Part #

27SBT44

BDI #
1329745

Details

955.09 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 955.09 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
2.116
EAN
0087796020047
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword String
Plain Spherical
Manufacturer URL
https://www.timken.com
Product Detail
Spherical Plain Bearing
Product Specification
Thrust; 2.75" Bore; 4.375" Outside Diameter; 1.7" Width
Long Description
Spherical Plain Bearing; Thrust; 2.75" Bore; 4.375" Outside Diameter; 1.7" Width