SKF
SKF
GX 120 F
SKF SKF
Description
GX 120 F SPHERICAL PLAIN BRG ; NON-RETURNABLE
Plain Bearing; 120MM Bore; 230MM Housing Outside Diameter; 64MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; Plastic | Teflon Liner; 220MM Ball Outside Diameter; 50MM Housing Width; Not Relubricatable
Part #
GX 120 F
BDI #
1267433
Details
10641.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Thrust/GX-120-F/p/1267433
Your Price
$ 10,641.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
15.98
EAN
7316577027146
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Rolling Element
Spherical Plain Bearing
Self Aligning
Yes
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Plastic | Teflon
Enclosure
Open
Relubricatable
No
Other Features
Single Direction | Self Lubricating | Maintenance Free
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Thrust
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Thrust Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
GX 120 F
Weight / LBS
30.865
Long Description
Plain Bearing; 120MM Bore; 230MM Housing Outside Diameter; 64MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; Plastic | Teflon Liner; 220MM Ball Outside Diameter; 50MM Housing Width; Not Relubricatable
Overall Width
2.52 Inch | 64 Millimeter
Housing Outside Diameter
9.055 Inch | 230 Millimeter
Housing Width
1.969 Inch | 50 Millimeter
Ball Outside Diameter
8.661 Inch | 220 Millimeter
Bore
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


