TIMKEN
TIMKEN
RA014RRB + COL AG
TIMKEN TIMKEN
Description
TIMKEN RA014RRB + COL AG
Insert Bearing; Spherical OD; 1" Bore; Narrow Inner Ring; Ball Bearing; 1-7/32" Length Thru Bore; 0.591" Outer Race Width; 2.047" Outside Diameter; Not Relubricatable; Double Land Riding Rubber Contact Seal; Eccentric Collar Mounting Method
Part #
RA014RRB + COL AG
BDI #
1371274
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/RA014RRB-+-COL-AG/p/1371274
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0
Product Group - BDI
M06110
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Product Detail
Insert Bearing
Product Specification
Insert Bearing; Spherical OD; 1" Bore; Narrow Inner Ring; Ball Bearing; 1-7/32" Length Thru Bore; 0.591" Outer Race Width; 2.047" Outside Diameter; Not Relubricatable; Double Land Riding Rubber Contact Seal; Eccentric Collar Mounting Method
Long Description
Insert Bearing; Spherical OD; 1" Bore; Narrow Inner Ring; Ball Bearing; 1-7/32" Length Thru Bore; 0.591" Outer Race Width; 2.047" Outside Diameter; Not Relubricatable; Double Land Riding Rubber Contact Seal; Eccentric Collar Mounting Method