

KOYO
KOYO
RC-081208 PBL068 MTO
KOYO KOYO
Description
RC-081208;PBL068 ROLLER CLUTCH BEARING ; 1/2" ID X 3/4" OD X 1/2" W MADE TO ORDER
Needle Roller Bearing; 1/2" Bore; 3/4" Outside Diameter; 1/2" Width; Roller Assembly with Outer Ring - No Inner Ring; Open; Single Row of Rollers
Part #
RC-081208 PBL068 MTO
BDI #
20340684
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/RC-081208-PBL068-MTO/p/20340684
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.009
EAN
0605790350979
Product Group - BDI
B04144
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://koyo.jtekt.co.jp
Product Detail
Needle Roller Bearing
Product Specification
Needle Roller Bearing; 1/2" Bore; 3/4" Outside Diameter; 1/2" Width; Roller Assembly with Outer Ring - No Inner Ring; Open; Single Row of Rollers
Long Description
Needle Roller Bearing; 1/2" Bore; 3/4" Outside Diameter; 1/2" Width; Roller Assembly with Outer Ring - No Inner Ring; Open; Single Row of Rollers