https://www.bdiexpress.com/medias/INDMCGXXXXXX-2601166000-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwMDZ8aW1hZ2UvanBlZ3xhRGsyTDJnMk9TOHhNREU1TnpRd05qazNNems0TWk5SlRrUk5RMGRZV0ZoWVdGaGZNall3TVRFMk5qQXdNRjh3TVY4ek1EQjRNekF3TG1wd1p3fGRhZDdiZWM5M2FiODcyMjBiYzY4MzkxMDM4YWM4ZmZhMjQ4ZDc2YmI0NmFhZGI1NzBlOWY2NWNkOWNlNGMyODA
MCGILL
MCGILL
CCF 6 S ALG
MCGILL MCGILL
Description
CCF 6 S ALG CAM FOLLOWER BEARING ; NON-RETURNABLE 5 INCH
Cam Follower Bearing; 6" Roller Diameter; 3-1/4" Roller Width; Crowned Roller Surface; Stud Type; 2-1/2" Stud Diameter; 2-1/2-12 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
CCF 6 S ALG
BDI #
23983049
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CCF-6-S-ALG/p/23983049
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
14.783
EAN
0726166098858
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
2-1/2-12
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
CCF 6 S ALG
Manufacturer Internal Number
2601166000
Weight / LBS
32.59
Long Description
Cam Follower Bearing; 6" Roller Diameter; 3-1/4" Roller Width; Crowned Roller Surface; Stud Type; 2-1/2" Stud Diameter; 2-1/2-12 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Roller Width
3.25 Inch | 82.55 Millimeter
Stud Diameter
2.5 Inch | 63.5 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh