https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-NR1-CRN-SD-SW-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1OTR8aW1hZ2UvanBlZ3xhR0kwTDJnNU5DOHhNRFV3TnpFek1ETXdOalU1TUM5SlRrUllXRmhEVFVaTVVsaGZVMTlPVWpGZlExSk9YMU5FWDFOWFgwTkhYek13TUhnek1EQXVhbkJufGE2NDI1YjlmNmRjNzMwMjMxOTkwMmI5NTA2YzNiZDQ4ZTlmNzI2YTRmYTc4YTdjOWYzYjg0N2E3NzYzYTY2Y2E
IKO
IKO
CF20-1UUR
IKO IKO
Description
NOT AVAILABLE IN US
Cam Follower Bearing; 47MM Roller Diameter; 24MM Roller Width; Crowned Roller Surface; Stud Type; 20MM Stud Diameter; M20X1.5 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Part #
CF20-1UUR
BDI #
1402848
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CF20-1UUR/p/1402848
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.39
EAN
4549557008429
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M20 X 1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Metric
Other Features
Caged | Screwdriver Slot
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
CF20 1UUR
Weight / LBS
0.849
Long Description
Cam Follower Bearing; 47MM Roller Diameter; 24MM Roller Width; Crowned Roller Surface; Stud Type; 20MM Stud Diameter; M20X1.5 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Stud Diameter
0.787 Inch | 20 Millimeter
Roller Diameter
1.85 Inch | 47 Millimeter
Roller Width
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh