![CF30-1VBR](/medias/INDXXXCMFLRX-S-NR1-CRN-SD-HD-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEzOTR8aW1hZ2UvanBlZ3xhRFE1TDJnMU15OHhNRFF4T0RZNE1qYzRPVGt4T0M5SlRrUllXRmhEVFVaTVVsaGZVMTlPVWpGZlExSk9YMU5FWDBoRVgwWkRYek13TUhnek1EQXVhbkJufGE1MGYyYjJiYzhhODE5MWI2MjllMGFiYTcyZjEwOTg4M2MwMGYyZWQ5MmE5ZTdjNWJiZGUzZjQ2NGI1NGMwNmM)
![CF30-1VBR](/medias/INDXXXCMFLRX-S-NR1-CRN-SD-HD-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEzOTR8aW1hZ2UvanBlZ3xhRFE1TDJnMU15OHhNRFF4T0RZNE1qYzRPVGt4T0M5SlRrUllXRmhEVFVaTVVsaGZVMTlPVWpGZlExSk9YMU5FWDBoRVgwWkRYek13TUhnek1EQXVhbkJufGE1MGYyYjJiYzhhODE5MWI2MjllMGFiYTcyZjEwOTg4M2MwMGYyZWQ5MmE5ZTdjNWJiZGUzZjQ2NGI1NGMwNmM)
IKO
IKO
CF30-1VBR
IKO IKO
Description
CF 30 1 VBR CAM FOLLOWER ; 30MM STUD X 85MM OD X 35MM W CST
Cam Follower Bearing; 85MM Roller Diameter; 35MM Roller Width; Crowned Roller Surface; Stud Type; 30MM Stud Diameter; M30X1.5 Thread; Standard Stud; Metal Shielded; Needle Bearing; Relubricatable; Hex Socket
Part #
CF30-1VBR
BDI #
513963
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CF30-1VBR/p/513963
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
2.026
EAN
4549557009105
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M30 X 1.5
Stud Profile
Standard Stud
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Full Complement
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
CF30-1VBR
Weight / LBS
4.475
Long Description
Cam Follower Bearing; 85MM Roller Diameter; 35MM Roller Width; Crowned Roller Surface; Stud Type; 30MM Stud Diameter; M30X1.5 Thread; Standard Stud; Metal Shielded; Needle Bearing; Relubricatable; Hex Socket
Roller Diameter
3.346 Inch | 85 Millimeter
Roller Width
1.378 Inch | 35 Millimeter
Stud Diameter
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh