https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-NR1-FLT-SD-HD-CG-TJ-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA3NHxpbWFnZS9qcGVnfGFEUXhMMmhoTXk4eE1EYzJPRGd4TmprNU5qTTRNaTlKVGtSWVdGaERUVVpNVWxoZlUxOU9VakZmUmt4VVgxTkVYMGhFWDBOSFgxUktYek13TUhnek1EQXVhbkJufGVmYTFkYjFhMmM1ZjA3YTZkZTU2NTgzOWNhNmY5YzBlYTU0NWJmYjIzNDkyYzY0ODQyZDE5NzZjNDczNDQwM2U
RBC BEARINGS
RBC BEARINGS
CFM19
RBC BEARINGS RBC BEARINGS
Description
CFM19 CAM FOLLOWER ; 19MM DIA X 11MM WD
Cam Follower Bearing; 19MM Roller Diameter; 11MM Roller Width; Flat Roller Surface; Stud Type; 8MM Stud Diameter; M8X1.25 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
CFM19
BDI #
794466
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CFM19/p/794466
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.029
EAN
0637400394974
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M8 X 1.25
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Tandem Roller Pocket Design | Two Rollers Per Pocket
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
CFM19
Weight / LBS
0.064
Long Description
Cam Follower Bearing; 19MM Roller Diameter; 11MM Roller Width; Flat Roller Surface; Stud Type; 8MM Stud Diameter; M8X1.25 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Stud Diameter
0.315 Inch | 8 Millimeter
Roller Diameter
0.748 Inch | 19 Millimeter
Roller Width
0.433 Inch | 11 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh