https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-NR1-FLT-SD-HD-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAzMHxpbWFnZS9qcGVnfGFEQTRMMmc1WkM4eE1EYzJPRFV4TWpBeU5EWXdOaTlKVGtSWVdGaERUVVpNVWxoZlUxOU9VakZmUmt4VVgxTkVYMGhFWDBOSFh6TXdNSGd6TURBdWFuQm58ZDNkYTcxOGI5NGJhZGI3MzBlOTRiYjNiNDFkMjFiZjMwNDQ2MjUwMzFkYmU5NjJmMWUxYmZmODI3MTg4OTllZg
IKO
IKO
CFS2
IKO IKO
Description
CFS2 CAMFOLLOWER BEARING
Cam Follower Bearing; 4.5MM Roller Diameter; 2.5MM Roller Width; Flat Roller Surface; Stud Type; 2MM Stud Diameter; M2X0.4 Thread; Standard Stud; Metal Shielded; Needle Bearing; Not Relubricatable; Hex Socket
Part #
CFS2
BDI #
514143
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CFS2/p/514143
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.001
EAN
4549557012914
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M2 X 0.4
Stud Profile
Standard Stud
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Caged | Miniature
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
CFS2
Weight / LBS
0.001
Long Description
Cam Follower Bearing; 4.5MM Roller Diameter; 2.5MM Roller Width; Flat Roller Surface; Stud Type; 2MM Stud Diameter; M2X0.4 Thread; Standard Stud; Metal Shielded; Needle Bearing; Not Relubricatable; Hex Socket
Stud Diameter
0.079 Inch | 2 Millimeter
Roller Width
0.098 Inch | 2.5 Millimeter
Roller Diameter
0.177 Inch | 4.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh