RBC BEARINGS
RBC BEARINGS
CH 56 L
RBC BEARINGS RBC BEARINGS
Description
CH 56 L CAM FOLLOWER BEARING ; 1-3/4" CROWNED SLOTTED HEAD/SEALED
Cam Follower Bearing; 1-3/4" Roller Diameter; 1" Roller Width; Crowned Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Part #
CH 56 L
BDI #
794669
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CH-56-L/p/794669
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
0.446
EAN
0637400004439
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
1-14
Stud Profile
Heavy Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Inch
Other Features
Screwdriver Slot
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
CH56L
Weight / LBS
0.98
Long Description
Cam Follower Bearing; 1-3/4" Roller Diameter; 1" Roller Width; Crowned Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Roller Width
1 Inch | 25.4 Millimeter
Stud Diameter
1 Inch | 25.4 Millimeter
Roller Diameter
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh