https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-NR1-FLT-HV-HD-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwMjl8aW1hZ2UvanBlZ3xhRE5oTDJnNE1pOHhNREk1TXpRd016RTFOalV4TUM5SlRrUllXRmhEVFVaTVVsaGZVMTlPVWpGZlJreFVYMGhXWDBoRVgwWkRYek13TUhnek1EQXVhbkJufDZhZDgxNGU4MjBlMzZlNTgzYjUzMWNlYjRkYTRlY2VjM2E0NTM2YjhlYjE2YjIwMTFkZWQwMGY3MTZiMzllMTg
IKO
IKO
CRH64VBUU
IKO IKO
Description
CRH64VBUU CAMFOLLOWER BEARING
Cam Follower Bearing; 4" Roller Diameter; 2-1/4" Roller Width; Flat Roller Surface; Stud Type; 2" Stud Diameter; 2-12 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
CRH64VBUU
BDI #
514511
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CRH64VBUU/p/514511
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
4.95
EAN
4549557023330
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
2-12
Stud Profile
Heavy Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Full Complement | Black Oxide Coating
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
CRH64VBUU
Weight / LBS
10.935
Long Description
Cam Follower Bearing; 4" Roller Diameter; 2-1/4" Roller Width; Flat Roller Surface; Stud Type; 2" Stud Diameter; 2-12 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Roller Diameter
4 Inch | 101.6 Millimeter
Stud Diameter
2 Inch | 50.8 Millimeter
Roller Width
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh