https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-NR1-FLT-HV-HD-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk3OXxpbWFnZS9qcGVnfGFHWTRMMmd5Tnk4eE1EYzJOemd6TURjME5URXhPQzlKVGtSWVdGaERUVVpNVWxoZlUxOU9VakZmUmt4VVgwaFdYMGhFWDBOSFh6TXdNSGd6TURBdWFuQm58YTBiZmI4NWVkZWMxNDhiZjc4NGFhOGUwZDdmNTRhZTMzMDJiZTEzM2EwODQ5YjQ0OTU0NzM5MzZhODk4ZTY3NA
CONSOLIDATED BEARING
CONSOLIDATED BEARING
CRHSB-10-1
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
CRHSB-10-1 NEEDLE BEARING ; CYLINDRICAL OD SEALED
Cam Follower Bearing; 5/8" Roller Diameter; 7/16" Roller Width; Flat Roller Surface; Stud Type; 5/16" Stud Diameter; 5/16-24 Thread; Heavy Stud; Sealed; Needle Bearing; Not Relubricatable; Hex Socket
Part #
CRHSB-10-1
BDI #
198387
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CRHSB-10-1/p/198387
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.03
EAN
0644075004220
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
5/16-24
Stud Profile
Heavy Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
CRHSB-10-1
Weight / LBS
0.051
Long Description
Cam Follower Bearing; 5/8" Roller Diameter; 7/16" Roller Width; Flat Roller Surface; Stud Type; 5/16" Stud Diameter; 5/16-24 Thread; Heavy Stud; Sealed; Needle Bearing; Not Relubricatable; Hex Socket
Roller Diameter
0.625 Inch | 15.875 Millimeter
Roller Width
0.438 Inch | 11.125 Millimeter
Stud Diameter
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh