https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-TR2-FLTFL-SD-HD-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk0OHxpbWFnZS9qcGVnfGFHSTRMMmhsWlM4eE1EYzNNRGc0T0RFMk16TTFPQzlKVGtSWVdGaERUVVpNVWxoZlUxOVVVakpmUmt4VVJreGZVMFJmU0VSZk16QXdlRE13TUM1cWNHY3xkMzQwZjU4YzJhNTk3YTQ3Nzk1ODU4ZGE4ZGJmNmE3YjFlYjdjYTQ2NTAxNGQwYjQ1NWE4ODdkY2MzZDQ4MjYx
OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS
FLR-2-1/2-1
OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS
Description
FLR-2-1/2-1 FLANGED LOAD RUNNER ; 2-1/2" ROLLER DIA 1-13/16" ROLLER WIDTH
Cam Follower Bearing; 2-1/2" Roller Diameter; 1.812" Roller Width; Flat With Flange Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
FLR-2-1/2-1
BDI #
737002
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/FLR-2-1-2-1/p/737002
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
1.27
EAN
0622424955034
Product Group - BDI
B04120
Roller Surface Profile
Flat With Flange
Profile
Stud Type
Thread Size
1-14
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
High Alloy Steel Tread
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Manufacturer Item Number
FLR 2-1/2-1
Manufacturer Internal Number
95503
Weight / LBS
2.8
Long Description
Cam Follower Bearing; 2-1/2" Roller Diameter; 1.812" Roller Width; Flat With Flange Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Stud Diameter
1 Inch | 25.4 Millimeter
Roller Diameter
2.5 Inch | 63.5 Millimeter
Roller Width
1.812 Inch | 46.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh