https://www.bdiexpress.com/medias/INDNTNCMFLRX-KR-FLT-SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MzZ8aW1hZ2UvanBlZ3xhRGRrTDJoaFppOHhNRFF3T1RRNU1ETTRNamczT0M5SlRrUk9WRTVEVFVaTVVsaGZTMUpmUmt4VVgxTk1Yek13TUhnek1EQXVhbkJufGU1ZjJiN2JlZjlkMzJiNGU0ZjZkNTY0MzNiMGVhNTM2NGZlZDg0NDQ4OTRlZjA3YTg2ZDcxODU2MGRmYzMxYzA
NTN
NTN
KR30XLL
NTN NTN
Description
KR30XLL CAM FOLLOWER BRG ; FLAT 30MM OD 15MM ROLLER W
Cam Follower Bearing; 30MM Roller Diameter; 14MM Roller Width; Flat Roller Surface; Stud Type; 12MM Stud Diameter; M12X1.5 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
KR30XLL
BDI #
1221625
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/KR30XLL/p/1221625
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
0.087
EAN
4547359091182
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M12 X 1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Screwdriver Slot
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.192
Long Description
Cam Follower Bearing; 30MM Roller Diameter; 14MM Roller Width; Flat Roller Surface; Stud Type; 12MM Stud Diameter; M12X1.5 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Roller Diameter
1.181 Inch | 30 Millimeter
Roller Width
0.551 Inch | 14 Millimeter
Stud Diameter
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh