https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-NR1-CRN-EC-HD-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4MTV8aW1hZ2UvanBlZ3xhRFV5TDJoaFppOHhNRFF4T0RZNE16TTNPVGMwTWk5SlRrUllXRmhEVFVaTVVsaGZVMTlPVWpGZlExSk9YMFZEWDBoRVgwTkhYek13TUhnek1EQXVhbkJufGRhMGY3MjE3OGZjMmIyN2Y2MTk1NjNkZGJkODQ1ZjJhMTU3OGU5MzdlYWM5ZjA1NWM3MzdhNjQ0NWY1NTQ0MGE
INA
INA
KRE22-PP
INA INA
Description
KRE22-PP STUD TYPE TRACK ROLLER ; 22MM X 13MM X 36MM DBL
Cam Follower Bearing; 22MM Roller Diameter; 12MM Roller Width; Crowned Roller Surface; Stud Type; 10MM Stud Diameter; M10X1 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
KRE22-PP
BDI #
1411807
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/KRE22-PP/p/1411807
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.045
EAN
4012802122800
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M10 X 1
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Caged | 3 Stage Sealing
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
KRE22PP
Weight / LBS
0.099
Long Description
Cam Follower Bearing; 22MM Roller Diameter; 12MM Roller Width; Crowned Roller Surface; Stud Type; 10MM Stud Diameter; M10X1 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
Roller Diameter
0.866 Inch | 22 Millimeter
Stud Diameter
0.394 Inch | 10 Millimeter
Roller Width
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh