https://www.bdiexpress.com/medias/INDNTNCMFLRX-KR-CRN-HEX-SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxNzh8aW1hZ2UvanBlZ3xhR1k0TDJoa01DOHhNRFF3T1RVNE9UZ3pNemMxT0M5SlRrUk9WRTVEVFVaTVVsaGZTMUpmUTFKT1gwaEZXRjlUVEY4ek1EQjRNekF3TG1wd1p3fDM0NTVkMmQ0Y2YyYzE1ZmJhMjFhOTQ3MzI2YmIzNDdjNWE2ZDIzYWI2ZWRlYzI3NTMxMTAxMjgyZjdlNmM0Y2Y
NTN
NTN
KRV30LLH/3AS
NTN NTN
Description
NTN KRV30LLH/3AS
Cam Follower Bearing; 30MM Roller Diameter; 14MM Roller Width; Crowned Roller Surface; Stud Type; 12MM Stud Diameter; M12X1.5 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
KRV30LLH/3AS
BDI #
1221796
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/KRV30LLH-3AS/p/1221796
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.112
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M12 X 1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Full Complement | With Grease
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.0002
Long Description
Cam Follower Bearing; 30MM Roller Diameter; 14MM Roller Width; Crowned Roller Surface; Stud Type; 12MM Stud Diameter; M12X1.5 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Stud Diameter
0.472 Inch | 12 Millimeter
Roller Width
0.551 Inch | 14 Millimeter
Roller Diameter
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh