https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-NR1-FLT-EC-HD-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzODZ8aW1hZ2UvanBlZ3xhRGhtTDJnMVlpODVPRE0wTlRRMU5EUTJPVFF5TDBsT1JGaFlXRU5OUmt4U1dGOVRYMDVTTVY5R1RGUmZSVU5mU0VSZlJrTmZNekF3ZURNd01DNXFjR2N8NDUzMGI0YmVmNTJmMjJjZjUwZjk1YTc2ZDc2ZDRjOWUxOGExODgzNzcwZDc5ZmQzZmQ3YjE1NjRjNWNmNmEwZQ
MCGILL
MCGILL
MCFE 19 SBX
MCGILL MCGILL
Description
MCFE 19 SBX CAM FOLLOWER BEARING ; NON-RETURNABLE
Cam Follower Bearing; 19MM Roller Diameter; 11MM Roller Width; Flat Roller Surface; Stud Type; 8MM Stud Diameter; M8X1.25 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
MCFE 19 SBX
BDI #
344852
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/MCFE-19-SBX/p/344852
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.032
EAN
0726166095178
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M8 X 1.25
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Full Complement | Lubri-Disc Seals
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
MCFE 19 SBX
Manufacturer Internal Number
1619035101
Weight / LBS
0.07
Long Description
Cam Follower Bearing; 19MM Roller Diameter; 11MM Roller Width; Flat Roller Surface; Stud Type; 8MM Stud Diameter; M8X1.25 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
Stud Diameter
0.315 Inch | 8 Millimeter
Roller Diameter
0.748 Inch | 19 Millimeter
Roller Width
0.433 Inch | 11 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh