MCGILL
MCGILL
MCFR 90 S
MCGILL MCGILL
Description
MCFR 90 S CAM FOLLOWER BEARING ; NON-RETURNABLE
Cam Follower Bearing; 90MM Roller Diameter; 35MM Roller Width; Crowned Roller Surface; Stud Type; 30MM Stud Diameter; M30X1.5 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Part #
MCFR 90 S
BDI #
345062
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/MCFR-90-S/p/345062
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
1.984
EAN
0726166029081
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M30 X 1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Metric
Other Features
Caged | Screwdriver Slot | Lubri-Disc Seals
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
MCFR 90 S
Manufacturer Internal Number
1690151001
Weight / LBS
4.37
Long Description
Cam Follower Bearing; 90MM Roller Diameter; 35MM Roller Width; Crowned Roller Surface; Stud Type; 30MM Stud Diameter; M30X1.5 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Stud Diameter
1.181 Inch | 30 Millimeter
Roller Diameter
3.543 Inch | 90 Millimeter
Roller Width
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh