https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-CR2-CRN-SD-HD-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMzJ8aW1hZ2UvanBlZ3xhREJsTDJnMllpOHhNRFF4T0RZM09UZzBNRGM1T0M5SlRrUllXRmhEVFVaTVVsaGZVMTlEVWpKZlExSk9YMU5FWDBoRVgwWkRYek13TUhnek1EQXVhbkJufDRjMTJhNGVkY2M2MDA0Y2MwMWQ3NmNmZTg5YTg4NjM5NGQzYTk5YjhkOWJkMTBiNjRjMjFjNTIwNmMzY2JkMzM
KOYO
KOYO
NUKR47.2SK
KOYO KOYO
Description
NUKR47.2SK CYLINDRICAL ROLLER BEARING
Cam Follower Bearing; 47MM Roller Diameter; 24MM Roller Width; Crowned Roller Surface; Stud Type; 20MM Stud Diameter; M20X1.5 Thread; Standard Stud; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable; Hex Socket
Part #
NUKR47.2SK
BDI #
1407914
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/NUKR47-2SK/p/1407914
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.44
EAN
0605790218392
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M20 X 1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.838
Long Description
Cam Follower Bearing; 47MM Roller Diameter; 24MM Roller Width; Crowned Roller Surface; Stud Type; 20MM Stud Diameter; M20X1.5 Thread; Standard Stud; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable; Hex Socket
Stud Diameter
0.787 Inch | 20 Millimeter
Roller Diameter
1.85 Inch | 47 Millimeter
Roller Width
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh