https://www.bdiexpress.com/medias/INDNTNCMFLRX-NUKR-FLT-SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MzZ8aW1hZ2UvanBlZ3xhRFUwTDJoaVppOHhNRFF3T1RVNU1qa3hNemsxTUM5SlRrUk9WRTVEVFVaTVVsaGZUbFZMVWw5R1RGUmZVMHhmTXpBd2VETXdNQzVxY0djfDNlZjc2MmRlOGVmMmMzMDRhMTA1Y2QyY2YwNjA5Y2FjODEzMjQwYzVmYWY2Y2Y2MDI5MWI4ZTRlZTJlYTVjYzI
NTN
NTN
NUKR80X/3AS
NTN NTN
Description
NTN NUKR80X/3AS
Cam Follower Bearing; 80MM Roller Diameter; 35MM Roller Width; Flat Roller Surface; Stud Type; 30MM Stud Diameter; M30X1.5 Thread; Standard Stud; Metal Shielded; Needle Bearing; Relubricatable; No Hex Socket
Part #
NUKR80X/3AS
BDI #
1227405
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/NUKR80X-3AS/p/1227405
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
1.888
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M30 X 1.5
Stud Profile
Standard Stud
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Metric
Other Features
Full Complement | Screwdriver Slot
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.0034
Long Description
Cam Follower Bearing; 80MM Roller Diameter; 35MM Roller Width; Flat Roller Surface; Stud Type; 30MM Stud Diameter; M30X1.5 Thread; Standard Stud; Metal Shielded; Needle Bearing; Relubricatable; No Hex Socket
Stud Diameter
1.181 Inch | 30 Millimeter
Roller Width
1.378 Inch | 35 Millimeter
Roller Diameter
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh