![NUKRE62-A](/medias/INDXXXCMFLRX-S-CR2-CRN-EC-HD-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMzN8aW1hZ2UvanBlZ3xhRFEzTDJobE15OHhNRE14TURRMU9UVTRPRFl6T0M5SlRrUllXRmhEVFVaTVVsaGZVMTlEVWpKZlExSk9YMFZEWDBoRVgwWkRYek13TUhnek1EQXVhbkJufDM1MjE5YmRiZjEwNjQ3MWY3YzM1MzI2ZDQwNzNhMzZkOGViZTk0ZDMzOGE1ZjQ3MzEzYjU4YmU4ZmQ2MjY5YjM)
![NUKRE62-A](/medias/INDXXXCMFLRX-S-CR2-CRN-EC-HD-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMzN8aW1hZ2UvanBlZ3xhRFEzTDJobE15OHhNRE14TURRMU9UVTRPRFl6T0M5SlRrUllXRmhEVFVaTVVsaGZVMTlEVWpKZlExSk9YMFZEWDBoRVgwWkRYek13TUhnek1EQXVhbkJufDM1MjE5YmRiZjEwNjQ3MWY3YzM1MzI2ZDQwNzNhMzZkOGViZTk0ZDMzOGE1ZjQ3MzEzYjU4YmU4ZmQ2MjY5YjM)
INA
INA
NUKRE62-A
INA INA
Description
NUKRE62-A STUD TYPE TRACK ROLLER
Cam Follower Bearing; 62MM Roller Diameter; 29MM Roller Width; Crowned Roller Surface; Stud Type; 24MM Stud Diameter; M24X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable; Hex Socket
Part #
NUKRE62-A
BDI #
1412020
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/NUKRE62-A/p/1412020
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.78
EAN
4012802419306
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M24 X 1.5
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Full Complement | Labyrinth Seals
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
NUKRE62
Weight / LBS
1.753
Long Description
Cam Follower Bearing; 62MM Roller Diameter; 29MM Roller Width; Crowned Roller Surface; Stud Type; 24MM Stud Diameter; M24X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable; Hex Socket
Roller Width
1.142 Inch | 29 Millimeter
Roller Diameter
2.441 Inch | 62 Millimeter
Stud Diameter
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh