https://www.bdiexpress.com/medias/INDXXXXXXXXX-25351030-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxNzR8aW1hZ2UvanBlZ3xhREUwTDJnelpDOHhNREk1TmpRNE9EQXpORE16TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV6TlRFd016QmZNekF3ZURNd01DNXFjR2N8MWIwNWM1MGJmMTdjYzZiNDUzMmI5MDQyYWNjNzdlNjE1YTdjNDQ1NmFhYjE1YWU4YTRhMDRhNGU4MTg4YzZiMQ
NADELLA
NADELLA
RKXR110C
NADELLA NADELLA
Description
RKXR110C TRACK ROLLER BEARING ; 42MM ID 110MM OD 135MM LN
Cam Follower Bearing; Stud Type; 110MM Roller Diameter; 60MM Roller Width; 32MM Stud Length; M36X1.5 Thread; 42MM Slot Head Diameter; Tapered Roller Bearing; Eccentric
Part #
RKXR110C
BDI #
25184444
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/RKXR110C/p/25184444
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
4.05
Product Group - BDI
B04144
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.nadella.com
Weight / LBS
10.80265
Product Detail
Cam Follower Bearing
Product Specification
Stud Type; 110MM Roller Diameter; 60MM Roller Width; 32MM Stud Length; M36X1.5 Thread; 42MM Slot Head Diameter; Tapered Roller Bearing; Eccentric
Long Description
Cam Follower Bearing; Stud Type; 110MM Roller Diameter; 60MM Roller Width; 32MM Stud Length; M36X1.5 Thread; 42MM Slot Head Diameter; Tapered Roller Bearing; Eccentric