346992
Cam Follower and Track Roller - Stud Type
MCGILL
MCGILL
VCFE 4 1/2
MCGILL MCGILL
Description
VCFE 4 1/2 CAM FOLLOWER BEARING ; NON-RETURNABLE
Cam Follower Bearing; 4-1/2" Roller Diameter; 2" Roller Width; V Groove Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
2444400000
BDI #
346992
Details
820.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/VCFE-4-1-2/p/346992
Your Price
$ 820.70 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
3.388
EAN
0726166111625
Product Group - BDI
B04120
Roller Surface Profile
V Groove
Profile
Stud Type
Thread Size
1-1/4-12
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
End Plug | Black Oxide Coating | Rubber Lip Seals
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
VCFE 4 1/2
Manufacturer Internal Number
2444400000
Weight / LBS
7.47
Long Description
Cam Follower Bearing; 4-1/2" Roller Diameter; 2" Roller Width; V Groove Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Diameter
4.5 Inch | 114.3 Millimeter
Stud Diameter
1.25 Inch | 31.75 Millimeter
Roller Width
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh