![ZL205-DRS](/medias/INDXXXCMFLRX-S-SRB-CRN-SD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2MDV8aW1hZ2UvanBlZ3xhR00wTDJnMFpTOHhNRFU0TnpFNE9UVTBNamswTWk5SlRrUllXRmhEVFVaTVVsaGZVMTlUVWtKZlExSk9YMU5FWHpNd01IZ3pNREF1YW5CbnxlMzYxNDQ5YTJkNjRkYjdhNTk1YzIzYzg2YjUxY2VjODI1ZjdkMWYzYjBjODJlYjQ1NWQwOGRkNmM0Zjc4ZjE5)
![ZL205-DRS](/medias/INDXXXCMFLRX-S-SRB-CRN-SD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2MDV8aW1hZ2UvanBlZ3xhR00wTDJnMFpTOHhNRFU0TnpFNE9UVTBNamswTWk5SlRrUllXRmhEVFVaTVVsaGZVMTlUVWtKZlExSk9YMU5FWHpNd01IZ3pNREF1YW5CbnxlMzYxNDQ5YTJkNjRkYjdhNTk1YzIzYzg2YjUxY2VjODI1ZjdkMWYzYjBjODJlYjQ1NWQwOGRkNmM0Zjc4ZjE5)
1412279
Cam Follower and Track Roller - Stud Type
INA
INA
ZL205-DRS
INA INA
Description
ZL205-DRS CAM FOLLOWER BEARING ; NON-RETURNABLE 62MM X 35MM X 33.8MM
Cam Follower Bearing; 62MM Roller Diameter; 15MM Roller Width; Crowned Roller Surface; Stud Type; 25MM Stud Diameter; M10 Thread; Standard Stud; Sealed; Ball Bearing; No Hex Socket
Part #
ZL205-DRS
BDI #
1412279
Details
158.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/ZL205-DRS/p/1412279
Your Price
$ 158.42 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.25
EAN
4012802807134
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M10
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Ball Bearing
Relubricatable
No
Hex Socket
No
Inch - Metric
Metric
Other Features
One Side Lip Seals | One Side Plastic Cover
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
ZL205NPDU
Weight / LBS
0.551
Long Description
Cam Follower Bearing; 62MM Roller Diameter; 15MM Roller Width; Crowned Roller Surface; Stud Type; 25MM Stud Diameter; M10 Thread; Standard Stud; Sealed; Ball Bearing; No Hex Socket
Roller Width
0.591 Inch | 15 Millimeter
Stud Diameter
0.984 Inch | 25 Millimeter
Roller Diameter
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh