https://www.bdiexpress.com/medias/INDSKFCMFLRX-YK-FLT-DRB-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk1ODV8aW1hZ2UvanBlZ3xhR0poTDJneE5pODVPRFUxTlRJek1ESTVNREl5TDBsT1JGTkxSa05OUmt4U1dGOVpTMTlHVEZSZlJGSkNYME5IWHpNd01IZ3pNREF1YW5CbnxmOTA1ODA0NjRjZTRlYjVkMDNhMDkyODE2MmRlNWZlMDNlMDk4M2Q2ZTVmNDBlNDE0OWE4OTA4YmM2YTY2YmNl
SKF
SKF
305704 C-2Z
SKF SKF
Description
305704 C-2Z
Cam Follower Bearing; 20MM Bore; 52MM Roller Diameter; 20.6MM Roller Width; Flat Roller; Yoke Type; Metal Shielded; Ball Bearing - Double Row; Relubricatable
Part #
305704 C-2Z
BDI #
1422003
Details
Request A Price
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/305704-C-2Z/p/1422003
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.222
EAN
7316577742650
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Ball Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.skf.com
Weight / LBS
0.48502
Long Description
Cam Follower Bearing; 20MM Bore; 52MM Roller Diameter; 20.6MM Roller Width; Flat Roller; Yoke Type; Metal Shielded; Ball Bearing - Double Row; Relubricatable
Roller Width
0.811 Inch | 20.6 Millimeter
Bore
0.787 Inch | 20 Millimeter
Roller Diameter
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh