https://www.bdiexpress.com/medias/INDSKFCMFLRX-YK-CRN-DRB-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUxNzV8aW1hZ2UvanBlZ3xhR1psTDJnMlpDODVPRE0wTlRRNE1qTXlNakl5TDBsT1JGTkxSa05OUmt4U1dGOVpTMTlEVWs1ZlJGSkNYME5IWHpNd01IZ3pNREF1YW5CbnwwMjY4YTI1ODc4ODIzMjhmZDM5Nzg4NjYyMmQ4NDVmM2ZmOTE1N2E4ODNhMTJiMmU4ZmRiMGMyODE0MDJkY2My
SKF
SKF
305800 C-2Z
SKF SKF
Description
305800 C-2Z
Cam Follower Bearing; 10MM Bore; 32MM Roller Diameter; 14MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Ball Bearing - Double Row; Relubricatable
Part #
305800 C-2Z
BDI #
1422006
Details
Request A Price
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/305800-C-2Z/p/1422006
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.066
EAN
7316577742681
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Ball Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.skf.com
Weight / LBS
0.13669
Long Description
Cam Follower Bearing; 10MM Bore; 32MM Roller Diameter; 14MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Ball Bearing - Double Row; Relubricatable
Roller Width
0.551 Inch | 14 Millimeter
Roller Diameter
1.26 Inch | 32 Millimeter
Bore
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh