https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-CRN-CR2-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNjB8aW1hZ2UvanBlZ3xhR0U0TDJoak9TOHhNREk1TXpRMk5ESTJPRGd6TUM5SlRrUllXRmhEVFVaTVVsaGZXVXRmUTFKT1gwTlNNbDlHUTE4ek1EQjRNekF3TG1wd1p3fGQ5ZDlkOThlZjliNGJiYjQxZTI0NmMyNzE1MmIwM2I0MTEzY2YzZjQ5NzAzY2NhNzlkYTZkOWFjMGY0YjZkMDE
RBC BEARINGS
RBC BEARINGS
CRBY 6
RBC BEARINGS RBC BEARINGS
Description
CRBY 6 CAM FOLLOWER BEARING ; LONG LIFE YOKE ROLLER
Cam Follower Bearing; 2-1/4" Bore; 6" Roller Diameter; 3-1/4" Roller Width; Crowned Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Not Relubricatable
Part #
CRBY 6
BDI #
794723
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/CRBY-6/p/794723
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
9.352
EAN
0637400198954
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
No
Inch - Metric
Inch
Other Features
Center Thrust Ring | Contact Lip Seal
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
CRBY6
Weight / LBS
20.6
Long Description
Cam Follower Bearing; 2-1/4" Bore; 6" Roller Diameter; 3-1/4" Roller Width; Crowned Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Not Relubricatable
Roller Width
3.25 Inch | 82.55 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh